Zoro Homepage

Women's Women's WorknMotion Pants, 18, Khaki, Cotton/Polyester

  • Mfr # PZ33KH 18 28

  • Zoro # G1340827


product price: $33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
18
Inseam
28 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ33KH 18 28
Zoro #
G1340827
UPC #
883248517956
Country of Origin
Mexico

Dimensions

Size
18
Fits Waist Size
37 1/2 in
Maximum Waist Size
37 1/2 in
Womens Size
18
Minimum Waist Size
37 1/2 in
Tag Size
37 1/2 x 28

Details

Item
Women's WorknMotion Pants
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.75 oz
Series
PZ33
Closure Type
Zipper/Button
Features
Technology Crafted Polyester, Wrinkle Resistant
Pockets
3
Garment Style
Women's Pants
Number of Outside Pockets
3
Style
Work Pants
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Fit
Easy Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.