Zoro Homepage

Women's Women's WorknMotion Pants, 18, Khaki, Cotton/Polyester

  • Mfr # PZ33KH 18 30

  • Zoro # G1340836


product price: $33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
18
Inseam
30 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ33KH 18 30
Zoro #
G1340836
UPC #
883248517932
Country of Origin
Mexico

Dimensions

Size
18
Fits Waist Size
37 1/2 in
Womens Size
18
Tag Size
37 1/2 x 30
Minimum Waist Size
37 1/2 in
Maximum Waist Size
37 1/2 in

Details

Item
Women's WorknMotion Pants
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.75 oz
Series
PZ33
Pockets
3
Closure Type
Zipper/Button
Features
Technology Crafted Polyester, Wrinkle Resistant
Garment Style
Women's Pants
Number of Outside Pockets
3
Style
Work Pants
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fit
Easy Fit
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 30 in, Maximum Waist Size 37 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.