Zoro Homepage

Women's Women's WorknMotion Pants, 2, Navy, Cotton/Polyester

  • Mfr # PZ33NV 02 30

  • Zoro # G1340949


product price: $33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
2
Inseam
30 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ33NV 02 30
Zoro #
G1340949
UPC #
883248518359
Country of Origin
Mexico

Dimensions

Size
2
Fits Waist Size
27 in
Tag Size
27 x 30
Maximum Waist Size
27 in
Minimum Waist Size
26 in
Womens Size
2

Details

Item
Women's WorknMotion Pants
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.75 oz
Series
PZ33
Features
Technology Crafted Polyester, Wrinkle Resistant
Pockets
3
Closure Type
Zipper/Button
Garment Style
Women's Pants
Style
Work Pants
Number of Outside Pockets
3
Fit
Easy Fit
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Fly Closure Type
Zipper
Waist Closure
Buttons
Leg Fit
Straight Leg

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 30 in, Maximum Waist Size 27 in, Size XS, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.