Zoro Homepage

Women's Women's WorknMotion Pants, 6, Black, Cotton/Polyester

  • Mfr # PZ33BK 06 28

  • Zoro # G1339941


product price: $33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
29 in
Series
PZ33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZ33BK 06 28
Zoro #
G1339941
UPC #
883248517406
Country of Origin
Mexico

Dimensions

Size
6
Fits Waist Size
29 in
Minimum Waist Size
28 in
Maximum Waist Size
29 in
Tag Size
29 x 28
Womens Size
6

Details

Item
Women's WorknMotion Pants
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.75 oz
Series
PZ33
Features
Technology Crafted Polyester, Wrinkle Resistant
Closure Type
Zipper/Button
Pockets
3
Garment Style
Women's Pants
Number of Outside Pockets
3
Style
Work Pants
Fit
Easy Fit
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 28 in, Maximum Waist Size 29 in, Size S, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.