Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 2, Khaki, Cotton/Polyester
Mfr # PZ33KH 02 32
Zoro # G1340608
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Size
2
Inseam
32 in
Fabric Weight
7.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ33KH 02 32
- Zoro #
- G1340608
- UPC #
- 883248517987
- Country of Origin
- Mexico
Dimensions
- Size
- 2
- Fits Waist Size
- 27 in
- Maximum Waist Size
- 27 in
- Minimum Waist Size
- 26 in
- Tag Size
- 27 x 32
- Womens Size
- 2
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 32 in, Maximum Waist Size 27 in, Size XS, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.