Women's Work Pant, 10, Khaki, 35% Cotton, 65% Polyester
Mfr # PT89KH 10 33
Zoro # G906614476
product price: $37.59
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Fabric Weight
7.5 oz
Waist Closure
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89KH 10 33
Zoro #
G906614476
UPC #
00635062819781
Country of Origin
Mexico
Dimensions
Size
10
Maximum Waist Size
31 in
Womens Size
10
Minimum Waist Size
30 in
Tag Size
31 x 33
Details
Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
33 in
Fabric Weight
7.5 oz
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Regular Fit
Pockets
6
Features
Number of Outside Pockets
6
Garment Style
Cargo Pants
Application
Automotive Jobs, Construction, Maintenance
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 33 in, Maximum Waist Size 31 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.