Zoro Homepage

Women's Work Pant, 10, Navy, 35% Cotton, 65% Polyester

  • Mfr # PT89NV 10 29

  • Zoro # G106614498


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Fabric Weight
7.5 oz
Fly Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89NV 10 29
Zoro #
G106614498
UPC #
00763303215303
Country of Origin
Mexico

Dimensions

Size
10
Minimum Waist Size
30 in
Tag Size
31 x 29
Maximum Waist Size
31 in
Womens Size
10

Details

Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
29 in
Fabric Weight
7.5 oz
Fly Closure Type
Zipper
Pockets
6
Garment Style
Cargo Pants
Fit
Regular Fit
Number of Outside Pockets
6
Features
Application
Automotive Jobs, Construction, Maintenance
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Waist Closure
Buttons
Leg Fit
Straight Leg

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 29 in, Maximum Waist Size 31 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.