Zoro Homepage

Women's Work Pant, 12, Black, 35% Cotton, 65% Polyester

  • Mfr # PT89BK 12 28

  • Zoro # G106614504


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
7.5 oz
Waist Closure
Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89BK 12 28
Zoro #
G106614504
UPC #
00763303212494
Country of Origin
Mexico

Dimensions

Size
12
Maximum Waist Size
32 1/2 in
Womens Size
12
Tag Size
32.5 x 28
Minimum Waist Size
31 in

Details

Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Waist Closure
Buttons
Fly Closure Type
Zipper
Garment Style
Cargo Pants
Fit
Regular Fit
Leg Fit
Straight Leg
Number of Outside Pockets
6
Features
Pockets
6
Application
Automotive Jobs, Construction, Maintenance
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.