Zoro Homepage

Women's Work Pant, 12, Black, 35% Cotton, 65% Polyester

  • Mfr # PT89BK 12 31

  • Zoro # G906614568


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
7.5 oz
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89BK 12 31
Zoro #
G906614568
UPC #
00763303212524
Country of Origin
Mexico

Dimensions

Size
12
Tag Size
32.5 x 31
Minimum Waist Size
31 in
Maximum Waist Size
32 1/2 in
Womens Size
12

Details

Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
7.5 oz
Features
Application
Automotive Jobs, Construction, Maintenance
Fit
Regular Fit
Number of Outside Pockets
6
Fly Closure Type
Zipper
Waist Closure
Buttons
Pockets
6
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 31 in, Maximum Waist Size 32 1/2 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.