Women's Work Pant, 12, Black, 35% Cotton, 65% Polyester
Mfr # PT89BK 12 33
Zoro # G906614582
product price: $37.59
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
7.5 oz
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89BK 12 33
Zoro #
G906614582
UPC #
00763303402345
Country of Origin
Mexico
Dimensions
Size
12
Maximum Waist Size
32 1/2 in
Minimum Waist Size
31 in
Tag Size
32.5 x 33
Womens Size
12
Details
Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
33 in
Fabric Weight
7.5 oz
Features
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Garment Style
Cargo Pants
Fit
Regular Fit
Waist Closure
Buttons
Number of Outside Pockets
6
Application
Automotive Jobs, Construction, Maintenance
Fly Closure Type
Zipper
Pockets
6
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 33 in, Maximum Waist Size 32 1/2 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.