Zoro Homepage

Women's Work Pant, 12, Navy, 35% Cotton, 65% Polyester

  • Mfr # PT89NV 12 27

  • Zoro # G106614467


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
7.5 oz
Tag Size
32.5 x 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89NV 12 27
Zoro #
G106614467
UPC #
00763303215389
Country of Origin
Mexico

Dimensions

Size
12
Tag Size
32.5 x 27
Womens Size
12
Minimum Waist Size
31 in
Maximum Waist Size
32 1/2 in

Details

Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
27 in
Fabric Weight
7.5 oz
Fly Closure Type
Zipper
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Garment Style
Cargo Pants
Leg Fit
Straight Leg
Features
Waist Closure
Buttons
Fit
Regular Fit
Application
Automotive Jobs, Construction, Maintenance
Number of Outside Pockets
6

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 27 in, Maximum Waist Size 32 1/2 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.