Zoro Homepage

Women's Work Pant, 14, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 14 27

  • Zoro # G106614450


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
14
Fabric Weight
7.5 oz
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 14 27
Zoro #
G106614450
UPC #
00763303214030
Country of Origin
Mexico

Dimensions

Size
14
Maximum Waist Size
34 in
Womens Size
14
Minimum Waist Size
32 1/2 in
Tag Size
34 x 27

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
27 in
Fabric Weight
7.5 oz
Number of Outside Pockets
6
Waist Closure
Buttons
Application
Automotive Jobs, Construction, Maintenance
Fly Closure Type
Zipper
Features
Pockets
6
Garment Style
Cargo Pants
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fit
Regular Fit

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 27 in, Maximum Waist Size 34 in, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.