Zoro Homepage

Women's Work Pant, 14, Navy, 35% Cotton, 65% Polyester

  • Mfr # PT89NV 14 32

  • Zoro # G106614580


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
14
Fabric Weight
7.5 oz
Minimum Waist Size
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89NV 14 32
Zoro #
G106614580
UPC #
00763303215532
Country of Origin
Mexico

Dimensions

Size
14
Minimum Waist Size
32 1/2 in
Womens Size
14
Maximum Waist Size
34 in
Tag Size
34 x 32

Details

Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fit
Regular Fit
Number of Outside Pockets
6
Garment Style
Cargo Pants
Fly Closure Type
Zipper
Application
Automotive Jobs, Construction, Maintenance
Features
Waist Closure
Buttons
Leg Fit
Straight Leg

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.