Zoro Homepage

Women's Work Pant, 16, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 16 29

  • Zoro # G506614449


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
7.5 oz
Maximum Waist Size
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 16 29
Zoro #
G506614449
UPC #
00763303214153
Country of Origin
Mexico

Dimensions

Size
16
Maximum Waist Size
35 1/2 in
Womens Size
16
Minimum Waist Size
34 in
Tag Size
35.5 x 29

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
29 in
Fabric Weight
7.5 oz
Application
Automotive Jobs, Construction, Maintenance
Pockets
6
Fly Closure Type
Zipper
Number of Outside Pockets
6
Fit
Regular Fit
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Features
Waist Closure
Buttons

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 29 in, Maximum Waist Size 35 1/2 in, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.