Women's Work Pant, 16, Navy, 35% Cotton, 65% Polyester
Mfr # PT89NV 16 32
Zoro # G906614551
product price: $37.75
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
7.5 oz
Waist Closure
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89NV 16 32
Zoro #
G906614551
UPC #
00763303215631
Country of Origin
Mexico
Dimensions
Size
16
Tag Size
35.5 x 32
Womens Size
16
Minimum Waist Size
34 in
Maximum Waist Size
35 1/2 in
Details
Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Waist Closure
Buttons
Features
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Leg Fit
Straight Leg
Application
Automotive Jobs, Construction, Maintenance
Garment Style
Cargo Pants
Fly Closure Type
Zipper
Number of Outside Pockets
6
Fit
Regular Fit
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 35 1/2 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.