Zoro Homepage

Women's Work Pant, 18, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 18 28

  • Zoro # G506614432


product price: $36.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
7.5 oz
Application
Automotive Jobs, Construction, Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 18 28
Zoro #
G506614432
UPC #
00763303214245
Country of Origin
Mexico

Dimensions

Size
18
Maximum Waist Size
37 1/2 in
Minimum Waist Size
35 1/2 in
Womens Size
18
Tag Size
37.5 x 28

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Application
Automotive Jobs, Construction, Maintenance
Waist Closure
Buttons
Garment Style
Cargo Pants
Pockets
6
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fly Closure Type
Zipper
Features
Fit
Regular Fit
Number of Outside Pockets
6

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.