Women's Work Pant, 18, Navy, 35% Cotton, 65% Polyester
Mfr # PT89NV 18 28
Zoro # G306614489
product price: $36.29
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
7.5 oz
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89NV 18 28
Zoro #
G306614489
UPC #
00763303215693
Country of Origin
Mexico
Dimensions
Size
18
Maximum Waist Size
37 1/2 in
Tag Size
37.5 x 28
Womens Size
18
Minimum Waist Size
35 1/2 in
Details
Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Fit
Regular Fit
Features
Application
Automotive Jobs, Construction, Maintenance
Pockets
6
Garment Style
Cargo Pants
Waist Closure
Buttons
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Leg Fit
Straight Leg
Number of Outside Pockets
6
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.