Zoro Homepage

Women's Work Pant, 20, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 20 26

  • Zoro # G506614470


product price: $37.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Fabric Weight
7.5 oz
Womens Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 20 26
Zoro #
G506614470
UPC #
00763303214320
Country of Origin
Mexico

Dimensions

Size
20
Womens Size
20
Tag Size
39.5 x 26
Maximum Waist Size
39 1/2 in
Minimum Waist Size
37 1/2 in

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
26 in
Fabric Weight
7.5 oz
Garment Style
Cargo Pants
Waist Closure
Buttons
Fit
Regular Fit
Number of Outside Pockets
6
Leg Fit
Straight Leg
Application
Automotive Jobs, Construction, Maintenance
Fly Closure Type
Zipper
Features
Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 26 in, Maximum Waist Size 39 1/2 in, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.