Women's Work Pant, 4, Black, 35% Cotton, 65% Polyester
Mfr # PT89BK 04 31
Zoro # G506614579
product price: $36.29
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
4
Fabric Weight
7.5 oz
Waist Closure
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89BK 04 31
Zoro #
G506614579
UPC #
00763303212128
Country of Origin
Mexico
Dimensions
Size
4
Tag Size
28 x 31
Womens Size
4
Maximum Waist Size
28 in
Minimum Waist Size
27 in
Details
Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
7.5 oz
Waist Closure
Buttons
Fly Closure Type
Zipper
Features
Fit
Regular Fit
Number of Outside Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Application
Automotive Jobs, Construction, Maintenance
Garment Style
Cargo Pants
Leg Fit
Straight Leg
Pockets
6
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 31 in, Maximum Waist Size 28 in, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.