Women's Work Pant, 4, Black, 35% Cotton, 65% Polyester
Mfr # PT89BK 04 32
Zoro # G306614588
product price: $36.29
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
4
Fabric Weight
7.5 oz
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89BK 04 32
Zoro #
G306614588
UPC #
00763303212135
Country of Origin
Mexico
Dimensions
Size
4
Tag Size
28 x 32
Maximum Waist Size
28 in
Womens Size
4
Minimum Waist Size
27 in
Details
Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Fit
Regular Fit
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Leg Fit
Straight Leg
Features
Fly Closure Type
Zipper
Garment Style
Cargo Pants
Pockets
6
Number of Outside Pockets
6
Application
Automotive Jobs, Construction, Maintenance
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 32 in, Maximum Waist Size 28 in, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.