Zoro Homepage

Women's Work Pant, 4, Black, 35% Cotton, 65% Polyester

  • Mfr # PT89BK 04 33

  • Zoro # G506614609


product price: $36.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
4
Fabric Weight
7.5 oz
Fly Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89BK 04 33
Zoro #
G506614609
UPC #
00763303402307
Country of Origin
Mexico

Dimensions

Size
4
Minimum Waist Size
27 in
Maximum Waist Size
28 in
Tag Size
28 x 33
Womens Size
4

Details

Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
33 in
Fabric Weight
7.5 oz
Fly Closure Type
Zipper
Pockets
6
Waist Closure
Buttons
Features
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Number of Outside Pockets
6
Leg Fit
Straight Leg
Fit
Regular Fit
Application
Automotive Jobs, Construction, Maintenance
Garment Style
Cargo Pants

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 33 in, Maximum Waist Size 28 in, Size XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.