Women's Work Pant, 4, Navy, 35% Cotton, 65% Polyester
Mfr # PT89NV 04 29
Zoro # G506614548
product price: $36.29
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
4
Fabric Weight
7.5 oz
Garment Style
Cargo Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89NV 04 29
Zoro #
G506614548
UPC #
00763303215006
Country of Origin
Mexico
Dimensions
Size
4
Maximum Waist Size
28 in
Tag Size
28 x 29
Womens Size
4
Minimum Waist Size
27 in
Details
Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
29 in
Fabric Weight
7.5 oz
Garment Style
Cargo Pants
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fly Closure Type
Zipper
Number of Outside Pockets
6
Fit
Regular Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Features
Pockets
6
Application
Automotive Jobs, Construction, Maintenance
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 29 in, Maximum Waist Size 28 in, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.