Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Pant, 6, Black, 35% Cotton, 65% Polyester

  • Mfr # PT89BK 06 31

  • Zoro # G506614586


product price: $37.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
7.5 oz
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89BK 06 31
Zoro #
G506614586
UPC #
00763303212227
Country of Origin
Mexico

Dimensions

Size
6
Tag Size
29 x 31
Maximum Waist Size
29 in
Minimum Waist Size
28 in
Womens Size
6

Details

Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
7.5 oz
Pockets
6
Fit
Regular Fit
Fly Closure Type
Zipper
Number of Outside Pockets
6
Features
Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance
Application
Automotive Jobs, Construction, Maintenance
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Waist Closure
Buttons

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 31 in, Maximum Waist Size 29 in, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.