Women's Work Pant, 6, Black, 35% Cotton, 65% Polyester
Mfr # PT89BK 06 33
Zoro # G806614613
product price: $37.69
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
7.5 oz
Waist Closure
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89BK 06 33
Zoro #
G806614613
UPC #
00763303402314
Country of Origin
Mexico
Dimensions
Size
6
Maximum Waist Size
29 in
Womens Size
6
Tag Size
29 x 33
Minimum Waist Size
28 in
Details
Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
33 in
Fabric Weight
7.5 oz
Waist Closure
Buttons
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Features
Application
Automotive Jobs, Construction, Maintenance
Garment Style
Cargo Pants
Fly Closure Type
Zipper
Fit
Regular Fit
Leg Fit
Straight Leg
Number of Outside Pockets
6
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 33 in, Maximum Waist Size 29 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.