Zoro Homepage

Women's Work Pant, 6, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 06 28

  • Zoro # G306614410


product price: $37.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
7.5 oz
Leg Fit
Straight Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 06 28
Zoro #
G306614410
UPC #
00763303213644
Country of Origin
Mexico

Dimensions

Size
6
Womens Size
6
Maximum Waist Size
29 in
Tag Size
29 x 28
Minimum Waist Size
28 in

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fly Closure Type
Zipper
Number of Outside Pockets
6
Features
Waist Closure
Buttons
Application
Automotive Jobs, Construction, Maintenance
Garment Style
Cargo Pants
Pockets
6
Fit
Regular Fit

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 28 in, Maximum Waist Size 29 in, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.