Zoro Homepage

Women's Work Pant, 6, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 06 33

  • Zoro # G906614414


product price: $37.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
7.5 oz
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 06 33
Zoro #
G906614414
UPC #
00635062819767
Country of Origin
Mexico

Dimensions

Size
6
Womens Size
6
Tag Size
29 x 33
Minimum Waist Size
28 in
Maximum Waist Size
29 in

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
33 in
Fabric Weight
7.5 oz
Number of Outside Pockets
6
Leg Fit
Straight Leg
Fit
Regular Fit
Garment Style
Cargo Pants
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Waist Closure
Buttons
Features
Pockets
6
Application
Automotive Jobs, Construction, Maintenance

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 33 in, Maximum Waist Size 29 in, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.