Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Pant, 6, Navy, 35% Cotton, 65% Polyester

  • Mfr # PT89NV 06 27

  • Zoro # G906614452


product price: $37.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
7.5 oz
Womens Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89NV 06 27
Zoro #
G906614452
UPC #
00763303215082
Country of Origin
Mexico

Dimensions

Size
6
Womens Size
6
Minimum Waist Size
28 in
Maximum Waist Size
29 in
Tag Size
29 x 27

Details

Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
27 in
Fabric Weight
7.5 oz
Application
Automotive Jobs, Construction, Maintenance
Fly Closure Type
Zipper
Features
Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance
Pockets
6
Leg Fit
Straight Leg
Number of Outside Pockets
6
Fit
Regular Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Waist Closure
Buttons
Garment Style
Cargo Pants

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 27 in, Maximum Waist Size 29 in, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.