Women's Work Pant, 8, Black, 35% Cotton, 65% Polyester
Mfr # PT89BK 08 27
Zoro # G506614494
product price: $37.59
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
8
Fabric Weight
7.5 oz
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89BK 08 27
Zoro #
G506614494
UPC #
00763303212289
Country of Origin
Mexico
Dimensions
Size
8
Womens Size
8
Maximum Waist Size
30 in
Tag Size
30 x 27
Minimum Waist Size
29 in
Details
Item
Work Pant
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
27 in
Fabric Weight
7.5 oz
Fit
Regular Fit
Application
Automotive Jobs, Construction, Maintenance
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Features
Waist Closure
Buttons
Fly Closure Type
Zipper
Number of Outside Pockets
6
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 27 in, Maximum Waist Size 30 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.