Zoro Homepage

Women's Work Shirt, Artic, M

  • Mfr # TKW1AC

  • Zoro # G715826152


product price: $22.19
/ea

Key Features

Size
M
Features
UPF 50 Protection
Gender
Women's
Sleeve Length
7 3/8 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW1AC
Zoro #
G715826152
UPC #
194531846012
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
7 3/8 in
Length
Regular
Chest Size - Maximum
39 in

Details

Item
Work Shirt
Color
Artic
Features
UPF 50 Protection
Gender
Women's
Sleeve Style
Short Sleeve
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
0
Front Opening
No Opening
Closure
No Closure
Fabric Style
Knit
Product Type
Shirt

Description

Work Shirt, Size M, Sleeve Length 7 3/8 in, Color Artic, Features UPF 50 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.