
Women's Work Shirt, Black, 3XL
Mfr # TKW1BK
Zoro # G715826008
product price: $22.19
/eaKey Features
Size
3XL
Features
UPF 50 Protection
Gender
Women's
Sleeve Length
8 3/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKW1BK
Zoro #
G715826008
UPC #
194531846067
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
54 in
Details
Item
Work Shirt
Color
Black
Features
UPF 50 Protection
Gender
Women's
Front Opening
No Opening
Closure
No Closure
Fabric Style
Knit
Product Type
Shirt
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
0
Sleeve Style
Short Sleeve
Description
Work Shirt, Size 3XL, Sleeve Length 8 3/4 in, Color Black, Features UPF 50 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.