Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Shirt, Black, L

  • Mfr # TSW3BK

  • Zoro # G915827652


product price: $43.09
/ea

Key Features

Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Fabric Style
Twill
Closure
Button
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW3BK
Zoro #
G915827652
UPC #
194531834170
Country of Origin
Multiple

Dimensions

Size
L

Details

Item
Work Shirt
Color
Black
Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Fabric Style
Twill
Closure
Button
Number of Pockets
3
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Front Opening
Full
Sleeve Style
Long Sleeve
Product Type
Shirt

Description

Work Shirt, Size L, Sleeve Length 32 3/4 in, Color Black, Features Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.