Zoro Homepage

Women's Work Shirt, Black, M

  • Mfr # TKW1BK

  • Zoro # G115826066


product price: $22.19
/ea

Key Features

Size
M
Features
UPF 50 Protection
Gender
Women's
Sleeve Length
7 3/8 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW1BK
Zoro #
G115826066
UPC #
194531846081
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
7 3/8 in
Length
Regular
Chest Size - Maximum
39 in

Details

Item
Work Shirt
Color
Black
Features
UPF 50 Protection
Gender
Women's
Product Type
Shirt
Front Opening
No Opening
Fabric Style
Knit
Closure
No Closure
Sleeve Style
Short Sleeve
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Number of Pockets
0

Description

Work Shirt, Size M, Sleeve Length 7 3/8 in, Color Black, Features UPF 50 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.