Zoro Homepage

Women's Work Shirt, Blue, M

  • Mfr # TSW3AC

  • Zoro # G915827607


product price: $43.09
/ea

Key Features

Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Sleeve Style
Long Sleeve
Product Type
Shirt
Closure
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW3AC
Zoro #
G915827607
UPC #
194531834118
Country of Origin
Haiti

Dimensions

Size
M

Details

Item
Work Shirt
Color
Blue
Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Sleeve Style
Long Sleeve
Product Type
Shirt
Closure
Button
Front Opening
Full
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Fabric Style
Twill
Number of Pockets
3

Description

Work Shirt, Size M, Sleeve Length 32 1/8 in, Color Blue, Features Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.