Zoro Homepage

Women's Work Shirt, Gray, 3XL

  • Mfr # TKW1GV

  • Zoro # G715825957


product price: $22.19
/ea

Key Features

Size
3XL
Features
UPF 50 Protection
Gender
Women's
Sleeve Length
8 3/4 in
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW1GV
Zoro #
G715825957
UPC #
194531846203
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
8 3/4 in
Length
Regular
Chest Size - Maximum
54 in

Details

Item
Work Shirt
Color
Gray
Features
UPF 50 Protection
Gender
Women's
Number of Pockets
0
Product Type
Shirt
Sleeve Style
Short Sleeve
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Fabric Style
Knit
Closure
No Closure
Front Opening
No Opening

Description

Work Shirt, Size 3XL, Sleeve Length 8 3/4 in, Color Gray, Features UPF 50 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.