Women's Work Shirt, Gray, L
Mfr # SX11GY RG L
Zoro # G611895085
product price: $39.29
/eaKey Features
Size
L
Color
Gray
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX11GY RG L
Zoro #
G611895085
UPC #
-
Country of Origin
Honduras
Dimensions
Size
L
Length
Regular
Chest Size - Maximum
40 1/2 in
Chest Size - Minimum
38 in
Details
Item
Work Shirt
Color
Gray
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Front Opening
Full
Fabric Style
Ripstop
Number of Pockets
2
Sleeve Style
Long Sleeve
Closure
Button
Product Type
Shirt
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Description
F LS MIMIX WORK SHIRT GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.