Zoro Homepage

Women's Work Shirt, Light Blue, L

  • Mfr # SX21LB SS L

  • Zoro # G311895026


product price: $35.59
/ea

Key Features

Size
L
Color
Light Blue
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX21LB SS L
Zoro #
G311895026
UPC #
-
Country of Origin
Honduras

Dimensions

Size
L
Length
Regular
Chest Size - Minimum
38 in
Chest Size - Maximum
40 1/2 in

Details

Item
Work Shirt
Color
Light Blue
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Product Type
Shirt
Sleeve Style
Short Sleeve
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Number of Pockets
2
Fabric Style
Ripstop
Closure
Button
Front Opening
Full

Description

Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.