Women's Work Shirt, Navy, 4XL
Mfr # SX21NV SS 4XL
Zoro # G111895141
product price: $35.59
/eaKey Features
Size
4XL
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SX21NV SS 4XL
Zoro #
G111895141
UPC #
-
Country of Origin
Honduras
Dimensions
Size
4XL
Length
Regular
Chest Size - Minimum
53 1/2 in
Chest Size - Maximum
56 1/2 in
Details
Item
Work Shirt
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Fabric Style
Ripstop
Front Opening
Full
Closure
Button
Sleeve Style
Short Sleeve
Number of Pockets
2
Product Type
Shirt
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Description
Work Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.