Zoro Homepage

Women's Work Shirt, Navy, S

  • Mfr # SX21NV SS S

  • Zoro # G311895156


product price: $35.59
/ea

Key Features

Size
S
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Length
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX21NV SS S
Zoro #
G311895156
UPC #
-
Country of Origin
Honduras

Dimensions

Size
S
Length
Regular
Chest Size - Maximum
35 in
Chest Size - Minimum
33 1/2 in

Details

Item
Work Shirt
Color
Navy
Features
Feminine Silhouette, Stitched-Down Front, Wrinkle Resistant
Gender
Women's
Fabric Style
Ripstop
Number of Pockets
2
Sleeve Style
Short Sleeve
Closure
Button
Fabric Blend
100% Polyester (Flex Panels), 65% Polyester/35% Cotton (Body)
Product Type
Shirt
Front Opening
Full

Description

Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.