Zoro Homepage

Womens Zip Front Smock

  • Mfr # KP43NV SS 4XL

  • Zoro # G1331709


product price: $26.19
/ea

Key Features

Color
Navy
Size
4XL
Number of Pockets
2
Fabric Style
Poplin
Chest Size - Maximum
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP43NV SS 4XL
Zoro #
G1331709
UPC #
883248526156
Country of Origin
Honduras

Dimensions

Size
4XL
Chest Size - Maximum
56 1/2 in
Chest Size - Minimum
53 1/2 in
Length
Regular

Details

Item
Work Smock
Color
Navy
Number of Pockets
2
Fabric Style
Poplin
Gender
Women's
Product Type
Smock
Sleeve Style
Short Sleeve
Fabric Blend
35% Cotton, 65% Polyester
Closure
Zipper
Front Opening
Full
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free

Description

Womens Zip Front Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.