Zoro Homepage

Womens Zip Front Smock

  • Mfr # KP43NV SS L

  • Zoro # G1330546


product price: $26.19
/ea

Key Features

Color
Navy
Size
L
Number of Pockets
2
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Product Type
Smock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP43NV SS L
Zoro #
G1330546
UPC #
883248721599
Country of Origin
Honduras

Dimensions

Size
L
Length
Regular
Chest Size - Maximum
40 1/2 in
Chest Size - Minimum
38 in

Details

Item
Work Smock
Color
Navy
Number of Pockets
2
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Product Type
Smock
Fabric Style
Poplin
Closure
Zipper
Fabric Blend
35% Cotton, 65% Polyester
Front Opening
Full
Sleeve Style
Short Sleeve
Gender
Women's

Description

Womens Zip Front Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.