Zoro Homepage

Womens Zip Front Smock

  • Mfr # KP43NV SS M

  • Zoro # G1330555


product price: $28.29
/ea

Key Features

Color
Navy
Size
M
Number of Pockets
2
Fabric Blend
35% Cotton, 65% Polyester
Chest Size - Maximum
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP43NV SS M
Zoro #
G1330555
UPC #
883248526095
Country of Origin
Honduras

Dimensions

Size
M
Chest Size - Maximum
37 1/2 in
Length
Regular
Chest Size - Minimum
35 1/2 in

Details

Item
Work Smock
Color
Navy
Number of Pockets
2
Fabric Blend
35% Cotton, 65% Polyester
Sleeve Style
Short Sleeve
Closure
Zipper
Gender
Women's
Fabric Style
Poplin
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Front Opening
Full
Product Type
Smock

Description

Womens Zip Front Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.