Womens Zip Front Smock
Mfr # KP43NV SS XS
Zoro # G1330589
product price: $26.89
/eaKey Features
Size
XS
Number of Pockets
2
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Length
Regular
Front Opening
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP43NV SS XS
Zoro #
G1330589
UPC #
883248721575
Country of Origin
Honduras
Dimensions
Size
XS
Length
Regular
Chest Size - Minimum
31 1/2 in
Chest Size - Maximum
33 in
Details
Item
Work Smock
Color
Navy
Number of Pockets
2
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Front Opening
Full
Product Type
Smock
Fabric Style
Poplin
Fabric Blend
35% Cotton, 65% Polyester
Gender
Women's
Closure
Zipper
Sleeve Style
Short Sleeve
Description
Womens Zip Front Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.