Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens Zip Front Smock

  • Mfr # KP43WH SS 4XL

  • Zoro # G1330616


product price: $26.19
/ea

Key Features

Color
White
Size
4XL
Number of Pockets
2
Length
Regular
Fabric Blend
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP43WH SS 4XL
Zoro #
G1330616
UPC #
883248526248
Country of Origin
Honduras

Dimensions

Size
4XL
Length
Regular
Chest Size - Minimum
53 1/2 in
Chest Size - Maximum
56 1/2 in

Details

Item
Work Smock
Color
White
Number of Pockets
2
Fabric Blend
35% Cotton, 65% Polyester
Front Opening
Full
Gender
Women's
Sleeve Style
Short Sleeve
Closure
Zipper
Fabric Style
Poplin
Product Type
Smock
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free

Description

Womens Zip Front Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.