Womens Zip Front Smock
Mfr # KP43WH SS XL
Zoro # G1330659
product price: $26.19
/eaKey Features
Color
White
Size
XL
Number of Pockets
2
Fabric Style
Poplin
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP43WH SS XL
Zoro #
G1330659
UPC #
883248526200
Country of Origin
Honduras
Dimensions
Size
XL
Chest Size - Minimum
41 1/2 in
Chest Size - Maximum
44 1/2 in
Length
Regular
Details
Item
Work Smock
Color
White
Number of Pockets
2
Fabric Style
Poplin
Gender
Women's
Sleeve Style
Short Sleeve
Front Opening
Full
Product Type
Smock
Closure
Zipper
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Fabric Blend
35% Cotton, 65% Polyester
Description
Womens Zip Front Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.