Zoro Homepage
This item is Discontinued.
Red Lion Controls 12 VDC Micro-Line Sensor Power Supply MLPS1000

12 VDC Micro-Line Sensor Power Supply (Discontinued)

  • Mfr # MLPS1000
  • Zoro # G4163223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLPS1000
Zoro #
G4163223
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.85

Details

Item
Micro Line/Sensor Power Supply +12VDC
Connection
Screw Terminal
For Use With
CUB5 Panel Meters
Output
12V DC
Resolution
400 MA
Accessory Type
Micro Line/Sensor Power Supply +12VDC

Description

Micro Line/Sensor Power Supply +12VDC, Output 12V DC, Resolution 400 MA, Connection Screw Terminal, For Use With CUB5 Panel Meters, Outside Dia. 1.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.