1HP, 115/230V, Shallow Well Jet Pump, 1-1/4'' FNPT Intake, 1''FNPT Discharge, 17 Max GPM

  • Mfr # RLSWJ100

  • Zoro # G714671883


product price:  $417.20
/ea
Free Shipping & Returns

Key Features

HP
1HP
Nominal Voltage
115/230V
Body Material
Cast Iron
Includes
Factory pre-set 30/50 presssure switch with automatic shut -off
Capacity
17 GPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RLSWJ100
Zoro #
G714671883
UPC #
10121146730
Country of Origin
China

Details

HP
1HP
Nominal Voltage
115/230V
Body Material
Cast Iron
Includes
Factory pre-set 30/50 presssure switch with automatic shut -off
Capacity
17 GPM
Features
Cast iron construction,factory pre-set 30/50 pressure switch,produces up tp 50 psi with auto shut-off, 1-1/4" FNPT intake,1" FNPT discharge.
Color
Red
Finish
Paint

Description

1HP,115/230V,Shallow Well Jet Pump,1-1/4'' FNPT Intake,1''FNPT Discharge, 17 Max GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.