Zoro Homepage
This item is Discontinued.
Red Lion Controls 2.25 in High 4-Digit RedLED Volt/Current LD2A05P0

2.25 in High 4-Digit RedLED Volt/Current (Discontinued)

  • Mfr # LD2A05P0
  • Zoro # G3956346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2A05P0
Zoro #
G3956346
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25 in
Manufacturers Warranty Length
2 yr
Overall Depth
2.25 in

Details

Item
Digital Display Module
Type
DC Voltage/DC Current
Input Range
0-200V DC/0-200mADC
Accuracy
0.1%
Display Span
99999
Display Digits
5
Display
2.25 in High LED
NEMA Rating
NEMA 4X
Excitation
24V DC
Mounting
Bracket
Power Required
50 to 250V AC/22 to 250V DC
True RMS
No
Connector Type
Screw Terminal
Interface
RS485/RS232
Includes
Instructions
Relays
2
Panel Meter Type
Digital Panel Meter
Product Type
Digital Display Module

Description

Digital Display Module, DC Voltage/DC Current, Input Range 0-200V DC/0-200mADC, Accuracy 0.1 Percent, Display Span 99999, Display Digits 5, 2.25 in High LED Display, 2 Relays, True RMS No, 24V DC Excitation, Connector Type Screw Terminal, Power Required 50 to 250V AC/22 to 250V DC, RS485/RS232 Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.25 in, Mounting Bracket, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.