Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls 2.25 in High 6-Digit SerialSlave Display LD2SS6P0

2.25 in High 6-Digit SerialSlave Display (Discontinued)

  • Mfr # LD2SS6P0
  • Zoro # G3985125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2SS6P0
Zoro #
G3985125
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Digit Height - Maximum
2.25 in
Overall Width
15.98 in
Overall Depth
58 mm
Overall Height
4.02 in

Details

Item
Slave Display
Type
Display
Interface
RS-232, RS-485
Display Digits
Up to 6
Connector Type
Screw Terminal
Display
2.25 in High LED
Digital Display Screen Type
LED
DC Voltage Input - Minimum
21.6 V DC
AC Voltage Input - Minimum
50 V AC
Digital Display Screen Color
Red
Number of Display Digits
6
AC Voltage Input - Maximum
250 V AC
Product Type
Slave Display
Display Features
High Contrast
DC Voltage Input - Maximum
250 V DC
Series
LD
NEMA Enclosure Rating
4X
Terminal Connection Type
Internal Removable Terminal Blocks
Standards
CE, EN 55011, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61010-1, EN 61326, IEC 529, IEC 61010-1, UL 50

Description

Slave Display, Display, Display Digits Up to 6, 2.25 in High LED Display, Connector Type Screw Terminal, RS-232, RS-485 Interface, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.