Zoro Homepage
This item is Discontinued.
Red Lion Controls 2.25in Hi6-DigitLED Timr/Cyclew/RelayOut LD2T06P0

2.25in Hi6-DigitLED Timr/Cyclew/RelayOut (Discontinued)

  • Mfr # LD2T06P0
  • Zoro # G3936396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2T06P0
Zoro #
G3936396
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
2.25 in
Overall Depth
2.25 in

Details

Item
Digital Display Module
Type
Timer
Input Range
Programmable
Accuracy
0.01%
Display Span
999999
Display Digits
6
True RMS
No
Interface
RS485/RS232
Includes
Instructions
Display
2.25 in High LED
NEMA Rating
NEMA 4X
Relays
1
Mounting
Bracket
Connector Type
Screw Terminal
Excitation
24V DC
Power Required
50 to 250V AC/22 to 250V DC
Panel Meter Type
Digital Panel Meter
Product Type
Digital Display Module

Description

Digital Display Module, Timer, Input Range Programmable, Accuracy 0.01 Percent, Display Span 999999, Display Digits 6, 2.25 in High LED Display, 1 Relays, True RMS No, 24V DC Excitation, Connector Type Screw Terminal, Power Required 50 to 250V AC/22 to 250V DC, RS485/RS232 Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.25 in, Mounting Bracket, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.