
4.5 Gallon Pre-Charged In Line Pressure Tank
Mfr # RL4A
Zoro # G715914170
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Construction Material
Steel
Connection (In.)
3/4" MNPT Straight
Mounting
Inine
Color
White
For Use With
Well Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL4A
Zoro #
G715914170
UPC #
10121014015
Country of Origin
Taiwan, Province of China
Details
Construction Material
Steel
Connection (In.)
3/4" MNPT Straight
Mounting
Inine
Color
White
For Use With
Well Pumps
Description
Pre-Charged Well pressure Tank, 4.5 Gallon, 20 Guage Steel, 304SSwater connection, leak safe technology, Butyly Rubber diaphram membrane, internal polyproylene liner, certified safe for clean drinking water, NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372 approved, Can be installed in parallel or series for increased system capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.